Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Lens, 30mm, Red, Plastic

  • Mfr # 9001R9

  • Zoro # G2646551


product price: $11.09
/ea

Key Features

Material
Plastic
Lens Type
Domed
Color
Red
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001R9
Zoro #
G2646551
UPC #
785901741213
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light Lens
Material
Plastic
Lens Type
Domed
Color
Red
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
IP Rating
IP66
For Use With
Schneider KP, KT and SKT Series
Standards
REACH, RoHS, WEEE
Shape
standard
Product Or Component Type
lens
Cap/Operator Or Lens Colour
red
Accessory / Separate Part Destination
pilot light
Accessory / Separate Part Type
lens
Accessory / Separate Part Category
spare parts
NEMA Enclosure Rating
4, 4X
Compatible Lamp Type
Incandescent, LED, Neon
Compatible with Brand
Schneider
Compatible with Series
9001K, 9001SK

Description

Pilot Light Lens, Red, For Use With Schneider KP, KT and SKT Series, Material Plastic, Lens Type Domed, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards REACH, RoHS, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.