Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Orange, 30mm, LED

  • Mfr # XB5FVM5

  • Zoro # G3615702


product price: $51.65
/ea

Key Features

Voltage
230 to 240V AC
Color
Orange
Lamp Type
LED
Shape
Round
Contact Form
(X1-X2)PL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB5FVM5
Zoro #
G3615702
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Height
42 mm
Length
55 mm
Width
36.6 mm
Overall Height
1.65 in
Overall Width
1.44 in
Overall Depth
2.17 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
230 to 240V AC
Color
Orange
Lamp Type
LED
Shape
Round
Contact Form
(X1-X2)PL
Terminal Connection
Screw Clamp
Bezel
Dark Grey Plastic
Lens Material
Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Plastic
Type
Steady Signal
Replacement Lamps
Integrated
NEMA Rating
13, 4X
Standards
CSA, REACH, RoHS, UL Listed, WEEE
Body Material
Plastic
Lamp Voltage
230 to 240 V AC
IP Rating
IP66, IP67, IP69, IP69K
Average Life
100000 hr
Lens Color
Orange
Lamp Color
Orange
Resistance Properties
Dust Resistant, Shock Resistant, Waterproof
Voltage Rating - Maximum
240 V AC
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
240 V AC
NEMA Enclosure Rating
13, 4X
Series
XB5
Includes Push-To-Test
No Push-To-Test Included

Description

Pilot Light, Voltage 230 to 240V AC, Color Orange, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 230 to 240 V AC, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.