Shop SCHNEIDER ELECTRIC

Pilot Light, Red, 30mm, Incandescent

  • Mfr # 9001KT1R9
  • Zoro # G2101355

product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Action
Push-to-test
Lamp Type
Incandescent
Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001KT1R9
Zoro #
G2101355
UPC #
785901820789
Country of Origin
Korea, Republic of
Item
Pilot Light
Voltage
120V AC
Color
Red
Action
Push-to-test
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
1 C/O
Lens Material
Polycarbonate
Bezel
Metal
Lens Type
Domed
Lamp Module Type
Transformer
Basic Material
Metal
Body Material
Zinc Die Cast
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Replacement Lamps
4VCW2
Lamp Voltage
6V AC, 6V DC
Hz
50/60 Hz
Lens Color
Red
Lamp Voltage - Maximum
120 V AC
Includes Push-To-Test
Push-To-Test Included
Lamp Color
Red
Body Finish
Chrome Plated
Includes Lens
Lens Included
Series
9001K
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
120 V AC

Dimensions

Size
30 mm
Overall Width
2.13 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Overall Depth
1.62 in
Overall Height
3.91 in

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Domed, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.