Pilot Light, Red, 30mm, Incandescent

  • Mfr # 9001SKT35R31
  • Zoro # G6367575
product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC, 24V DC
Color
Red
Action
Push-to-test
Lamp Type
Incandescent
Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001SKT35R31
Zoro #
G6367575
UPC #
785901959977
Country of Origin
Korea, Republic of
Item
Pilot Light
Voltage
24V AC, 24V DC
Color
Red
Action
Push-to-test
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
1 C/O
Lens Material
Polycarbonate
Bezel
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Plastic
Standards
REACH, RoHS, WEEE
Body Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Voltage
24V AC, 24V DC
Replacement Lamps
2FMP7
IP Rating
IP66
Lamp Voltage - Maximum
24 V AC/DC
Includes Lens
Lens Included
Series
9001SK
Lens Color
Red
Includes Push-To-Test
Push-To-Test Included
Lamp Color
Red
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Voltage Rating - Maximum
28 V AC/DC
Includes Lamp Module
Lamp Module Included

Dimensions

Size
30 mm
Overall Depth
1.62 in
Overall Height
3.88 in
Overall Width
2.13 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Description

Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE

Ratings & reviews