Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB5AV013S
Zoro #
G0127301
UPC #
785901576570
Country of Origin
France
Dimensions
Size
22 mm
Details
Item
Pilot Light Head
Color
White
Lamp Type
LED
Shape
Round
Lens Material
Plastic
Lens Type
Fresnel
Basic Material
Plastic
IP Rating
66, 67, 69, 69K
NEMA Rating
13, 4X
Suggested Lamp Type
Mfr. Series ZB4BV Mount Base and Integral LED Module
Standards
CSA C22-2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL 508
Body Material
plastic
Description
Pilot Light Head, Size 22 mm, Color White, Shape Round, Lens Type Fresnel, Basic Material Plastic, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating 66, 67, 69, 69K, Standards CSA C22-2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.