Plain cable gland plate, PanelSeT SFN, Spacial SF, for electrical enclosure W600 D400mm, fixed by clips

  • Mfr # NSYEC64

  • Zoro # G3575062


product price:  $47.15
/ea

Key Features

Width
nominal 600 mm || useful 416 mm
Height
30 mm
Material
galvanised steel
Depth
nominal 400 mm || real 455 mm
Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYEC64
Zoro #
G3575062
UPC #
-
Country of Origin
France

Dimensions

Width
nominal 600 mm || useful 416 mm
Height
30 mm
Depth
nominal 400 mm || real 455 mm
Thickness
1.5 mm

Details

Item
Spacial SF plain cable gland plate - fix
Material
galvanised steel
Device Composition
fixing elements || 1 plate
Mounting Location
enclosure bottom
Range Compatibility
Spacial (Spacial SF) || Spacial (Spacial SFM)
Cable Entry
plain
Accessory / Separate Part Category
cable management accessory
Range
Spacial
Device Application
multi-purpose
Cable Gland Type
standard
Product Or Component Type
cable gland plate

Description

Spacial SF plain cable gland plate. 600 x 400 mm. Multi-purpose, cable management accessory. Fixed by clips. Mounting on enclosure bottom. Plain cable entry. Galvanised steel. Thickness 1.5 mm. Plate and fixing elements incl.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.