Plain mounting plate H1000xW600mm made of galvanised sheet steel

  • Mfr # NSYMM106

  • Zoro # G7834991


product price:  $75.79
/ea
Free Shipping & Returns

Key Features

Bus Material
galvanised steel
Height
950 mm
Width
550 mm
Application
multi-purpose
Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYMM106
Zoro #
G7834991
UPC #
-
Country of Origin
Spain

Dimensions

Height
950 mm
Width
550 mm
Thickness
2.5 mm

Details

Item
Mounting Plate
Bus Material
galvanised steel
Application
multi-purpose
Features
Mercury Free

Description

Plain mounting plate for Spacial CRN, S3D, S3X, PLM. For enclosures H is1000 x W is600 mm. Multi-purpose mounting accessory. Step slide mounting location or direct fixing on backstuds (M8 screws). 150 Kg permissible load. Galvanised steel. Set of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.