Plain mounting plate H1000xW800mm Galvanised sheet steel Reversible dimension
Mfr # NSYMM108
Zoro # G7834702
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Bus Material
galvanised steel
Width
750 mm
Height
950 mm
Thickness
2.5 mm
Features
Mercury Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSYMM108
Zoro #
G7834702
UPC #
-
Country of Origin
Spain
Dimensions
Width
750 mm
Height
950 mm
Thickness
2.5 mm
Details
Item
Mounting Plate
Bus Material
galvanised steel
Features
Mercury Free
Application
multi-purpose
Description
Plain mounting plate for Spacial CRN, S3D, S3X, PLM. For enclosures H is1000 x W is800 mm. Multi-purpose mounting accessory. Step slide mounting location or direct fixing on backstuds (M8 screws). 150 Kg permissible load. Galvanised steel. Set of 1. Reversible dimensions is Can be installed in enclosure with inverted dimensions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.