Plain mounting plate H1200xW800mm made of galvanised sheet steel
Mfr # NSYMM128
Zoro # G7834860
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Width
750 mm
Bus Material
galvanised steel
Height
1150 mm
Application
multi-purpose
Features
Mercury Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSYMM128
Zoro #
G7834860
UPC #
-
Country of Origin
Spain
Dimensions
Width
750 mm
Height
1150 mm
Thickness
1.8 mm
Details
Item
Mounting Plate
Bus Material
galvanised steel
Application
multi-purpose
Features
Mercury Free
Description
Plain mounting plate for Spacial CRN, S3D, S3X, PLM. For enclosures H is1200 x W is800 mm. Multi-purpose mounting accessory. Step slide mounting location or direct fixing on backstuds (M8 screws). 180 Kg permissible load. Galvanised steel. Set of 1. Reversible dimensions is Can be installed in enclosure with inverted dimensions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.