Plain mounting plate H300xW300mm made of galvanised sheet steel
Mfr # NSYMM33
Zoro # G7834319
product price:Â $8.99
/eaKey Features
Bus Material
galvanised steel
Width
250 mm
Height
250 mm
Thickness
1.8 mm
Application
multi-purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSYMM33
Zoro #
G7834319
UPC #
-
Country of Origin
Spain
Dimensions
Width
250 mm
Height
250 mm
Thickness
1.8 mm
Details
Item
Mounting Plate
Bus Material
galvanised steel
Application
multi-purpose
Features
Mercury Free
Description
Plain mounting plate for Spacial CRN, S3D, S3X, PLM. For enclosures H is300 x W is300 mm. Multi-purpose mounting accessory. Step slide mounting location or direct fixing on backstuds (M8 screws). 60 Kg permissible load. Galvanised steel. Set of 1.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.