Plain mounting plate H400xW300mm made of galvanised sheet steel
Mfr # NSYMM43
Zoro # G7833908
product price:Â $10.15
/eaKey Features
Height
350 mm
Bus Material
galvanised steel
Width
250 mm
Features
Mercury Free
Application
multi-purpose
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NSYMM43
Zoro #
G7833908
UPC #
-
Country of Origin
Spain
Dimensions
Height
350 mm
Width
250 mm
Thickness
1.8 mm
Details
Item
Mounting Plate
Bus Material
galvanised steel
Features
Mercury Free
Application
multi-purpose
Description
Plain mounting plate H400xW300mm made of
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.