Plain mounting plate H700xW500mm made of galvanised sheet steel

  • Mfr # NSYMM75

  • Zoro # G7834623


product price:  $36.65
/ea

Key Features

For Use With
Spacial S3DC, S3DCD
Width
450 mm
Bus Material
galvanised steel
Height
650 mm
Application
multi-purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYMM75
Zoro #
G7834623
UPC #
-
Country of Origin
Spain

Dimensions

Width
450 mm
Height
650 mm
Thickness
1.8 mm

Details

Item
Mounting Plate
For Use With
Spacial S3DC, S3DCD
Bus Material
galvanised steel
Application
multi-purpose
Features
Mercury Free

Description

Plain mounting plate for Spacial S3DC, S3DCD. For enclosures H is700 x W is500 mm. Multi-purpose mounting accessory. Step slide mounting location or direct fixing on backstuds (M8 screws). 135 Kg permissible load. Galvanised steel. White color. Set of 1. Only US market application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.