Plain mounting plate H800xW800mm made of galvanised sheet steel
Mfr # NSYMM88
Zoro # G7834459
product price:Â $80.65
/ea
Free Shipping & Returns
Key Features
Height
750 mm
Width
750 mm
Bus Material
galvanised steel
Thickness
2.5 mm
Features
Mercury Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSYMM88
Zoro #
G7834459
UPC #
-
Country of Origin
Spain
Dimensions
Height
750 mm
Width
750 mm
Thickness
2.5 mm
Details
Item
Mounting Plate
Bus Material
galvanised steel
Features
Mercury Free
Application
multi-purpose
Description
Plain mounting plate for Spacial CRN, S3D, S3X, PLM. For enclosures H is800 x W is800 mm. Multi-purpose mounting accessory. Step slide mounting location or direct fixing on backstuds (M8 screws). 150 Kg permissible load. Galvanised steel. Set of 1.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.