Zoro Homepage

Illuminated emergency stop switching off head, Harmony XB5, plastic, red mushroom 40mm, 22mm, trigger latching push pull, with state indicator

  • Mfr # ZB5AT8643M

  • Zoro # G5956971


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AT8643M
Zoro #
G5956971
UPC #
-
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Cad Overall Width
40 mm
Mounting Diameter
22 mm
Cad Overall Depth
59 mm
Cad Overall Height
40 mm

Description

Plastic Push Pull E-Stop W/Status Indica

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.