Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, 690V, 25A, 3 Poles

  • Mfr # AK5PA232

  • Zoro # G400422614


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Voltage
690V
Amps
25A
Number of Poles
3
Width
54 mm
Height
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK5PA232
Zoro #
G400422614
UPC #
-
Country of Origin
France

Dimensions

Width
54 mm
Height
190 mm
Depth
61 mm

Details

Item
Plate
Voltage
690V
Amps
25A
Number of Poles
3
Standards
IEC 60439
Number Of Cables
3 4-4 mm2² 105 2°C
[Ith] Conventional Free Air Thermal Current
25 A
I²T On Activation
200000 A2².s
Product Name
HK
9 Mm Pitches
6
Net Weight
0.23 kg
Product Certifications
UL || DNV || CSA || LROS (Lloyds register of shipping)
Range
Linergy
[Ui] Rated Insulation Voltage
690 V IEC 60439-1
Product Or Component Type
mounting plate

Description

Linergy 3P plug outlet mounting plate. It provides 3P, and 3 cables with 4 mm2 at 105 °C. The rated insulation voltage is 690 V which conforming to IEC 60439-1 The conventional free air thermal current is 25A. It conforms to IEC 60439 standard. Multi standards certified (CSA, DNV, UL, LROS (Lloyds register of shipping). It is compliant with Green Premium (RoHS/REACH).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.