Zoro Homepage

PLC, 32 GB Cap., 24 V AC/DC

  • Mfr # TM172PBG07R

  • Zoro # G115890852


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Number of Outputs
7
Clock Included
Clock Included
Overall Height
4.3 in
Overall Depth
2.4 in
Overall Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM172PBG07R
Zoro #
G115890852
UPC #
3606481390059
Country of Origin
United States

Dimensions

Overall Height
4.3 in
Overall Depth
2.4 in
Overall Width
2.8 in

Details

Number of Outputs
7
Clock Included
Clock Included
Memory Capacity
32 GB
Output Type
(3) Digital
Communication Protocol Method
Ethernet, RS-485, USB
Standards
CAN/CSA E60730-1, CE, CSA, CSA E60730-2-9, cURus, EAC, EN 60068-2-27, EN 60068-2-6 Fc, EN 60730-1, EN 60730-2-9, IEC 61000-4-11, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, IEC 61000-4-6, RCM, UL 60730-1, UL 60730-2-9, UL94 (Material V0)
Number of Inputs
7
Input Circuit Current - Maximum
5 mA
Mounting Style
DIN Rail and Surface
Communication Protocol
BACnet, BACnet MS/TP, Modbus TCP, Serial Link
Expandability
Expandable
Input Type
(2) Analog, (2) Digital
Input Circuit Voltage - Maximum
24 V AC/DC
Series
Modicon M171/M172/M173
Product Type
Programmable Logic Controller
Item
PLC
Display Type
No Display

Description

PLC, Output Type (3) Digital, Number of Inputs 7, Number of Outputs 7

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.