Zoro Homepage

PLC, 32 GB Cap., 24 V AC/DC

  • Mfr # TM172PBG18R

  • Zoro # G915890632


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Output Circuit Current - Maximum
20 mA
Input Circuit Voltage - Maximum
24 V AC/DC
Output Circuit Voltage - Maximum
10 V DC
Overall Width
2.8 in
Output Circuit Voltage - Minimum
0 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM172PBG18R
Zoro #
G915890632
UPC #
3606481390066
Country of Origin
United States

Dimensions

Overall Width
2.8 in
Overall Height
4.3 in
Overall Depth
2.4 in

Details

Output Circuit Current - Maximum
20 mA
Input Circuit Voltage - Maximum
24 V AC/DC
Output Circuit Voltage - Maximum
10 V DC
Output Circuit Voltage - Minimum
0 V DC
Series
Modicon M171/M172/M173
Mounting Style
DIN Rail and Surface
Clock Included
Clock Included
Input Type
(2) Digital, (8) Analog
Communication Protocol
BACnet, BACnet MS/TP, Modbus TCP, Serial Link
Display Type
No Display
Item
PLC
Input Circuit Current - Maximum
5 mA
Communication Protocol Method
Ethernet, RS-485, USB
Number of Outputs
18
Memory Capacity
32 GB
Output Circuit Current - Minimum
4 mA
Number of Inputs
18
Product Type
Programmable Logic Controller
Standards
CAN/CSA E60730-1, CE, CSA, CSA E60730-2-9, cURus, EAC, EN 60068-2-27, EN 60068-2-6 Fc, EN 60730-1, EN 60730-2-9, IEC 61000-4-11, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, IEC 61000-4-6, RCM, UL 60730-1, UL 60730-2-9, UL94 (Material V0)
Output Type
(2) Analog, (6) Digital
Expandability
Expandable

Description

PLC, Output Type (2) Analog, (6) Digital, Number of Inputs 18, Number of Outputs 18

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.