PLC, 32 GB Cap., 24 V AC/DC
Mfr # TM172PBG28RI
Zoro # G815890787
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Number of Inputs
28
Number of Outputs
28
Series
Modicon M171/M172/M173
Input Circuit Voltage - Maximum
24 V AC/DC
Expandability
Expandable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM172PBG28RI
Zoro #
G815890787
UPC #
3606489729486
Country of Origin
United States
Dimensions
Overall Depth
2.4 in
Overall Height
4.3 in
Overall Width
5.7 in
Details
Number of Inputs
28
Number of Outputs
28
Series
Modicon M171/M172/M173
Input Circuit Voltage - Maximum
24 V AC/DC
Expandability
Expandable
Product Type
Programmable Logic Controller
Item
PLC
Output Circuit Voltage - Minimum
0 V DC
Communication Protocol
BACnet, BACnet MS/TP, Modbus TCP, Serial Link
Standards
CAN/CSA E60730-1, CE, CSA, CSA E60730-2-9, cURus, EAC, EN 60068-2-27, EN 60068-2-6 Fc, EN 60730-1, EN 60730-2-9, IEC 61000-4-11, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, IEC 61000-4-6, RCM, UL 60730-1, UL 60730-2-9, UL94 (Material V0)
Output Circuit Current - Maximum
20 mA
Clock Included
Clock Included
Input Type
(8) Analog, (8) Digital
Output Type
(4) Analog, (8) Digital
Memory Capacity
32 GB
Output Circuit Current - Minimum
4 mA
Input Circuit Current - Maximum
2.5 mA
Display Type
No Display
Communication Protocol Method
Ethernet, RS-485, USB
Mounting Style
DIN Rail and Surface
Output Circuit Voltage - Maximum
10 V DC
Description
PLC, Output Type (4) Analog, (8) Digital, Number of Inputs 28, Number of Outputs 28
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.