Zoro Homepage

PLC, 32 GB Cap., 24 V AC/DC

  • Mfr # TM172PBG42RI

  • Zoro # G615890796


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Expandability
Expandable
Product Type
Programmable Logic Controller
Number of Outputs
42
Display Type
No Display
Communication Protocol
BACnet, BACnet MS/TP, Modbus TCP, Serial Link
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM172PBG42RI
Zoro #
G615890796
UPC #
3606489729516
Country of Origin
Italy

Dimensions

Overall Depth
2.4 in
Overall Height
4.3 in
Overall Width
5.7 in

Details

Expandability
Expandable
Product Type
Programmable Logic Controller
Number of Outputs
42
Display Type
No Display
Communication Protocol
BACnet, BACnet MS/TP, Modbus TCP, Serial Link
Input Circuit Current - Maximum
2.5 mA
Item
PLC
Memory Capacity
32 GB
Series
Modicon M171/M172/M173
Mounting Style
Panel
Communication Protocol Method
Ethernet, RS-485, USB
Output Circuit Current - Minimum
4 mA
Output Circuit Voltage - Maximum
10 V DC
Output Type
(12) Digital, (6) Analog
Standards
CAN/CSA E60730-1, CE, CSA, CSA E60730-2-9, cURus, EAC, EN 60068-2-27, EN 60068-2-6 Fc, EN 60730-1, EN 60730-2-9, IEC 61000-4-11, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, IEC 61000-4-6, RCM, UL 60730-1, UL 60730-2-9, UL94 (Material V0)
Number of Inputs
42
Output Circuit Current - Maximum
20 mA
Input Circuit Voltage - Maximum
24 V AC/DC
Output Circuit Voltage - Minimum
0 V DC
Clock Included
Clock Included
Input Type
(12) Analog, (12) Digital

Description

PLC, Output Type (12) Digital, (6) Analog, Number of Inputs 42, Number of Outputs 42

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.