Zoro Homepage

PLC, 32 GB Cap., 24 V AC/DC

  • Mfr # TM172PDG18R

  • Zoro # G915890946


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Clock Included
Clock Included
Input Type
(2) Digital, (8) Analog
Communication Protocol Method
Ethernet, RS-485, USB
Number of Outputs
18
Overall Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM172PDG18R
Zoro #
G915890946
UPC #
3606481390080
Country of Origin
Italy

Dimensions

Overall Width
2.8 in
Overall Depth
2.4 in
Overall Height
4.3 in

Details

Clock Included
Clock Included
Input Type
(2) Digital, (8) Analog
Communication Protocol Method
Ethernet, RS-485, USB
Item
PLC
Number of Outputs
18
Output Circuit Voltage - Minimum
0 V DC
Communication Protocol
BACnet, BACnet MS/TP, Modbus TCP, Serial Link
Output Circuit Current - Maximum
20 mA
Number of Inputs
18
Expandability
Expandable
Input Circuit Current - Maximum
5 mA
Output Type
(2) Analog, (6) Digital
Output Circuit Voltage - Maximum
10 V DC
Series
Modicon M171/M172/M173
Standards
CAN/CSA E60730-1, CE, CSA, CSA E60730-2-9, cURus, EAC, EN 60068-2-27, EN 60068-2-6 Fc, EN 60730-1, EN 60730-2-9, IEC 61000-4-11, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, IEC 61000-4-6, RCM, UL 60730-1, UL 60730-2-9, UL94 (Material V0)
Output Circuit Current - Minimum
4 mA
Product Type
Programmable Logic Controller
Display Type
LCD
Mounting Style
DIN Rail and Surface
Input Circuit Voltage - Maximum
24 V AC/DC
Memory Capacity
32 GB

Description

PLC, Output Type (2) Analog, (6) Digital, Number of Inputs 18, Number of Outputs 18

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.