Zoro Homepage

PLC, 32 GB Cap., 24 V AC/DC

  • Mfr # TM172PDG18S

  • Zoro # G515890780


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Output Type
(2) Analog, (6) Digital
Product Type
Programmable Logic Controller
Communication Protocol
BACnet, BACnet MS/TP, Modbus TCP, Serial Link
Display Type
LCD
Communication Protocol Method
Ethernet, RS-485, USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM172PDG18S
Zoro #
G515890780
UPC #
3606481390097
Country of Origin
Italy

Dimensions

Overall Height
4.3 in
Overall Depth
2.4 in
Overall Width
2.8 in

Details

Item
PLC
Output Type
(2) Analog, (6) Digital
Product Type
Programmable Logic Controller
Communication Protocol
BACnet, BACnet MS/TP, Modbus TCP, Serial Link
Display Type
LCD
Communication Protocol Method
Ethernet, RS-485, USB
Output Circuit Voltage - Maximum
10 V DC
Input Circuit Voltage - Maximum
24 V AC/DC
Standards
CAN/CSA E60730-1, CE, CSA, CSA E60730-2-9, cURus, EAC, EN 60068-2-27, EN 60068-2-6 Fc, EN 60730-1, EN 60730-2-9, IEC 61000-4-11, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, IEC 61000-4-6, RCM, UL 60730-1, UL 60730-2-9, UL94 (Material V0)
Output Circuit Current - Maximum
20 mA
Input Circuit Current - Maximum
5 mA
Output Circuit Current - Minimum
4 mA
Number of Inputs
18
Output Circuit Voltage - Minimum
0 V DC
Mounting Style
DIN Rail and Surface
Expandability
Expandable
Series
Modicon M171/M172/M173
Memory Capacity
32 GB
Clock Included
Clock Included
Number of Outputs
18
Input Type
(2) Digital, (8) Analog

Description

PLC, Output Type (2) Analog, (6) Digital, Number of Inputs 18, Number of Outputs 18

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.