Zoro Homepage

PLC, 32 GB Cap., 24 V AC/DC

  • Mfr # TM172PDG28SI

  • Zoro # G215890752


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.3 in
Clock Included
Clock Included
Output Circuit Current - Minimum
4 mA
Product Type
Programmable Logic Controller
Standards
CAN/CSA E60730-1, CE, CSA, CSA E60730-2-9, cURus, EAC, EN 60068-2-27, EN 60068-2-6 Fc, EN 60730-1, EN 60730-2-9, IEC 61000-4-11, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, IEC 61000-4-6, RCM, UL 60730-1, UL 60730-2-9, UL94 (Material V0)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM172PDG28SI
Zoro #
G215890752
UPC #
3606489729509
Country of Origin
United States

Dimensions

Overall Height
4.3 in
Overall Width
5.7 in
Overall Depth
2.4 in

Details

Clock Included
Clock Included
Output Circuit Current - Minimum
4 mA
Product Type
Programmable Logic Controller
Standards
CAN/CSA E60730-1, CE, CSA, CSA E60730-2-9, cURus, EAC, EN 60068-2-27, EN 60068-2-6 Fc, EN 60730-1, EN 60730-2-9, IEC 61000-4-11, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, IEC 61000-4-6, RCM, UL 60730-1, UL 60730-2-9, UL94 (Material V0)
Item
PLC
Memory Capacity
32 GB
Output Circuit Voltage - Minimum
0 V DC
Number of Outputs
28
Input Circuit Current - Maximum
2.5 mA
Communication Protocol
BACnet, BACnet MS/TP, Modbus TCP, Serial Link
Output Type
(4) Analog, (8) Digital
Expandability
Expandable
Communication Protocol Method
Ethernet, RS-485, USB
Mounting Style
DIN Rail and Surface
Number of Inputs
28
Output Circuit Voltage - Maximum
10 V DC
Input Circuit Voltage - Maximum
24 V AC/DC
Input Type
(8) Analog, (8) Digital
Series
Modicon M171/M172/M173
Output Circuit Current - Maximum
20 mA
Display Type
LCD

Description

PLC, Output Type (4) Analog, (8) Digital, Number of Inputs 28, Number of Outputs 28

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.