Zoro Homepage

PLC, 32 GB Cap., 24 V AC/DC

  • Mfr # TM172PDG42RI

  • Zoro # G315890539


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Memory Capacity
32 GB
Overall Height
4.3 in
Output Circuit Voltage - Minimum
0 V DC
Output Circuit Current - Minimum
4 mA
Clock Included
Clock Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM172PDG42RI
Zoro #
G315890539
UPC #
3606489729523
Country of Origin
Italy

Dimensions

Overall Height
4.3 in
Overall Width
5.7 in
Overall Depth
2.4 in

Details

Memory Capacity
32 GB
Output Circuit Voltage - Minimum
0 V DC
Output Circuit Current - Minimum
4 mA
Clock Included
Clock Included
Output Type
(12) Digital, (6) Analog
Input Type
(12) Analog, (12) Digital
Product Type
Programmable Logic Controller
Display Type
LCD
Number of Inputs
42
Series
Modicon M171/M172/M173
Communication Protocol
BACnet, BACnet MS/TP, Modbus TCP, Serial Link
Standards
CAN/CSA E60730-1, CE, CSA, CSA E60730-2-9, cURus, EAC, EN 60068-2-27, EN 60068-2-6 Fc, EN 60730-1, EN 60730-2-9, IEC 61000-4-11, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, IEC 61000-4-6, RCM, UL 60730-1, UL 60730-2-9, UL94 (Material V0)
Number of Outputs
42
Input Circuit Voltage - Maximum
24 V AC/DC
Communication Protocol Method
Ethernet, RS-485, USB
Expandability
Expandable
Output Circuit Current - Maximum
20 mA
Mounting Style
DIN Rail and Surface
Output Circuit Voltage - Maximum
10 V DC
Input Circuit Current - Maximum
2.5 mA
Item
PLC

Description

PLC, Output Type (12) Digital, (6) Analog, Number of Inputs 42, Number of Outputs 42

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.