Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In Bridge, Gray, 0.1" D

  • Mfr # NSYTRAL210GR

  • Zoro # G121672718


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRAL210GR
Zoro #
G121672718
UPC #
3606480534119
Country of Origin
Germany

Description

Plug-In Bridge, Compatible with Series NSYTRV, Connection Orientation Horizontal, Contact Material Copper, Current Not Applicable, Insulation Material Nylon, Number of Poles 10, Overall Depth 0.1 in, Overall Length 2 in, Overall Width 1 in, Color Gray, Compatible Manufacturer Model Number NSYTRV102, NSYTRV42, NSYTRV62, Compatible with Product Type Terminal Blocks, Number of Connections 9, Number of Ways 10, Standards EU RoHS Directive Compliant, REACH Regulation, Thickness 0.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.