Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In Bridge, Red, 0.39" D

  • Mfr # NSYTRAL102

  • Zoro # G421669159


product price: $3.89
/ea
Sold in multiples of 10 for $38.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRAL102
Zoro #
G421669159
UPC #
3606480534263
Country of Origin
Poland

Description

Plug-In Bridge, Compatible with Series NSYTRV, Connection Orientation Horizontal, Contact Material Copper, Current Not Applicable, Insulation Material Nylon, Number of Poles 2, Overall Depth 0.39 in, Overall Length 3.53 in, Overall Width 1.57 in, Color Red, Compatible Manufacturer Model Number NSYTRV42, NSYTRV62, Compatible with Product Type Terminal Blocks, Number of Connections 2, Number of Ways 2, Standards EU RoHS Directive Compliant, REACH Regulation, Thickness 0.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.