Zoro Homepage

Plug-In Bridge, Red, 0.394" D

  • Mfr # NSYTRAL63

  • Zoro # G821889287


product price: $4.79
/ea
Sold in multiples of 50 for $239.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRAL63
Zoro #
G821889287
UPC #
3606480534225
Country of Origin
Germany

Description

Plug-In Bridge, Compatible with Series NSYTRV, Connection Orientation Horizontal, Contact Material Copper, Current Not Applicable, Insulation Material Nylon, Number of Poles 3, Overall Depth 0.394 in, Overall Length 6.304 in, Overall Width 5.122 in, Color Red, Compatible Manufacturer Model Number NSYTRV62, Compatible with Product Type Terminal Blocks, Number of Connections 5, Number of Ways 3, Standards EU RoHS Directive Compliant, REACH Regulation, Thickness 0.394 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.