Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Plug-In, General Purpose Relay, Octal, 10 A, 11 Pins, Pin

  • Mfr # 750XCXRM4L-24D

  • Zoro # G9784406

CAD Available

product price: $32.39
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750XCXRM4L-24D
Zoro #
G9784406
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.2 in
Body Height
1.4 in
Body Width
1.38 in
Overall Depth
2.17 in
Body Depth
2.17 in
Depth
1.40 in (35.5 mm)
Width
1.38 in (35 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
3PDT
Contact Rating (AC)
10 A @ 277V, 5 A @ 250V-1
Contact Rating (DC)
10 A @ 28V
Power Consumption - Relay
1.4 W
Socket Code
B
Socket
Mfr. No. 70-750E11-1, 70-750DL11-1, 70-465-1, 70-170-1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Status Indicator
LED Indicator
Contact Material
Silver Alloy
Standards
CE Certified, CSA Certified, EAC, UL Listed
Horsepower @ 120V AC
1/3 hp
Pin Shape
Round
Push-To-Test Method
Lockable Push Test Button
Minimum Operating Temperature
-40 Degrees F
Weight
2.93 oz
Operating Current
10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Series
750R Series
Minimum Switching Current
10 mA
Motor Rated
Yes
Coil Resistance
470 ohm
Response Time
20 msec
IP Rating
IP40
Horsepower @ 240V AC
1/2 hp
Maximum Operating Temperature
131 Degrees F
Electrical Operating Durability
100,000
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Mechanical Operating Durability
5,000,000
Sealing
Enclosed
Input Voltage
24V DC
Power Consumption
1.4 W
Maximum Switching Voltage
250V AC, 28V DC, 300V AC, 30V DC
Resistance Properties
Shock-Resistant, Vibration-Resistant
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Operating Time
20 ms
Vibration Resistance
+/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Product Certifications
UL; CSA; CE; EAC
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Shock Resistance
10 gn
Contact Composition
3 NO + 3 NC
Connections Terminals
octal terminal connector socket 11 pins)
Control Circuit Voltage Limits
0.8...1.1 Un DC
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Rated Power in HP
0.33 HP 120 V AC; 1 HP 277 V AC
Control Type
Lockable test button
CAD Available
Yes

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 24V DC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection 11-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 2.17 in, Body Height 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.