Plug-In, General Purpose Relay, Octal, 10 A, 11 Pins, Pin

  • Mfr # 750XCXRM4L-240A

  • Zoro # G9784424


product price: $27.85
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750XCXRM4L-240A
Zoro #
G9784424
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.2 in
Body Depth
2.17 in
Body Width
1.38 in
Body Height
1.4 in
Overall Depth
2.17 in
Depth
1.40 in (35.5 mm)
Width
1.38 in (35 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
3PDT
Contact Rating (AC)
10 A @ 277V, 5 A @ 250V-1
Contact Rating (DC)
10 A @ 28V
Socket Code
B
Socket
Mfr. No. 70-750E11-1, 70-750DL11-1, 70-465-1, 70-170-1
Power Consumption - Relay
3 VA
Status Indicator
LED Indicator
Standards
CE Certified, CSA Certified, EAC, UL Listed
Contact Material
Silver Alloy
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Minimum Operating Temperature
-40 Degrees F
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Maximum Operating Temperature
131 Degrees F
Pin Shape
Round
Sealing
Enclosed
Weight
2.93 oz
IP Rating
IP40
Horsepower @ 240V AC
1/2 hp
Horsepower @ 120V AC
1/3 hp
Response Time
20 msec
Maximum Switching Voltage
250V AC, 28V DC, 300V AC, 30V DC
Resistance Properties
Shock-Resistant, Vibration-Resistant
Mechanical Operating Durability
5,000,000
Motor Rated
Yes
Power Consumption
3 VA
Input Voltage
240V AC
Coil Resistance
6,800 ohm
Operating Current
10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Electrical Operating Durability
100,000
Series
750R Series
Push-To-Test Method
Lockable Push Test Button
Minimum Switching Current
10 mA
Control Type
Lockable test button
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Product Certifications
UL; CSA; CE; EAC
Connections Terminals
octal terminal connector socket 11 pins)
Shock Resistance
10 gn
Rated Power in HP
0.33 HP 120 V AC; 1 HP 277 V AC
Operating Time
20 ms
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Control Circuit Voltage Limits
0.85...1.1 Un AC
Resistance
6800 Ohm
Contact Composition
3 NO + 3 NC
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Vibration Resistance
+/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection 11-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 2.17 in, Body Height 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.