Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Plug-In, General Purpose Relay, Octal, 10 A, 8 Pins, Pin

  • Mfr # 750XBXRC-120A

  • Zoro # G9784546

CAD Available

product price: $21.99
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750XBXRC-120A
Zoro #
G9784546
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.09 in
Body Height
1.4 in
Overall Depth
2.05 in
Body Depth
2.05 in
Body Width
1.38 in
Width
1.38 in (35 mm)
Depth
1.40 in (35.5 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 277V, 5 A @ 250V-1
Contact Rating (DC)
10 A @ 28V
Standards
CE Certified, CSA Certified, EAC, UL Listed
Status Indicator
Mechanical Flag
Socket Code
A
Power Consumption - Relay
3 VA
Contact Material
Silver Alloy
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Features
Clear Cover
Socket
Mfr. No. 70-750E8-1, 70-750DL8-1, 70-464-1, 70-169-1
Electrical Operating Durability
100,000
Maximum Switching Voltage
250V AC, 28V DC, 300V AC, 30V DC
Minimum Operating Temperature
-40 Degrees F
Pin Shape
Round
Maximum Operating Temperature
131 Degrees F
Minimum Switching Current
10 mA
Horsepower @ 240V AC
1/2 hp
Horsepower @ 120V AC
1/3 hp
Weight
2.93 oz
Power Consumption
3 VA
Mechanical Operating Durability
5,000,000
Response Time
20 msec
Motor Rated
Yes
Sealing
Enclosed
Series
750R Series
IP Rating
IP40
Push-To-Test Method
No Test Button
Input Voltage
120V AC
Coil Resistance
1,700 ohm
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Resistance Properties
Shock-Resistant, Vibration-Resistant
Operating Current
10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Rated Power in HP
0.33 HP 120 V AC; 1 HP 277 V AC
Control Circuit Voltage Limits
0.85...1.1 Un AC
Connections Terminals
octal terminal 8 pins)
Vibration Resistance
+/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Operating Time
20 ms
Product Certifications
UL; CSA; CE; EAC
Shock Resistance
10 gn
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Contact Composition
2 NC + 2 NO
Resistance
1700 Ohm
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
CAD Available
Yes

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 2.05 in, Body Height 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.