CAD Drawings

Download CAD Files

Plug-In, General Purpose Relay, Octal, 10 A, 8 Pins, Pin

  • Mfr # 750XBXRC-24A

  • Zoro # G9996673

CAD Available

product price: $22.39
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750XBXRC-24A
Zoro #
G9996673
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.09 in
Body Height
1.4 in
Body Depth
2.05 in
Body Width
1.38 in
Overall Depth
2.05 in
Width
1.38 in (35 mm)
Depth
1.40 in (35.5 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 277V, 5 A @ 250V-1
Contact Rating (DC)
10 A @ 28V
Standards
CE Certified, CSA Certified, EAC, UL Listed
Features
Clear Cover
Contact Material
Silver Alloy
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Socket Code
A
Socket
Mfr. No. 70-750E8-1, 70-750DL8-1, 70-464-1, 70-169-1
Status Indicator
Mechanical Flag
Power Consumption - Relay
3 VA
IP Rating
IP40
Minimum Switching Current
10 mA
Coil Resistance
72 ohm
Motor Rated
Yes
Horsepower @ 120V AC
1/3 hp
Sealing
Enclosed
Pin Shape
Round
Weight
2.93 oz
Resistance Properties
Shock-Resistant, Vibration-Resistant
Maximum Operating Temperature
131 Degrees F
Series
750R Series
Input Voltage
24V AC
Minimum Operating Temperature
-40 Degrees F
Response Time
20 msec
Maximum Switching Voltage
250V AC, 28V DC, 300V AC, 30V DC
Mechanical Operating Durability
5,000,000
Horsepower @ 240V AC
1/2 hp
Operating Current
10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Push-To-Test Method
No Button
Power Consumption
3 VA
Electrical Operating Durability
100,000
Shock Resistance
10 gn
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Operating Time
20 ms
Control Circuit Voltage Limits
0.85...1.1 Un AC
Connections Terminals
octal terminal connector socket 8 pins)
Vibration Resistance
+/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Product Certifications
UL; CSA; CE; EAC
Rated Power in HP
0.33 HP 120 V AC; 1 HP 277 V AC
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Contact Composition
2 NC + 2 NO
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
CAD Available
Yes

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 2.05 in, Body Height 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.