Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In LONWorks, 4.3 in H

  • Mfr # TM171ALON

  • Zoro # G3546454


product price: $355.99
/ea
Sold in multiples of 4 for $1,423.96
Free Shipping & Returns

Key Features

For Use With
Logic controller M171 performance, Logic controller M172 performance
Depth
1.65 in
Width
1.38 in
Height
4.3 in
Features
China RoHS Regulation, EU RoHS Directive, Mercury Free, RoHS Exemption Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM171ALON
Zoro #
G3546454
UPC #
785901009443
Country of Origin
Italy

Dimensions

Depth
1.65 in
Width
1.38 in
Height
4.3 in
Overall Width
1.3 in
Overall Height
4.3 in
Overall Depth
1.65 in

Details

Item
Plug-In LONWorks
For Use With
Logic controller M171 performance, Logic controller M172 performance
Features
China RoHS Regulation, EU RoHS Directive, Mercury Free, RoHS Exemption Information
Product Type
Plug-In LONWorks
Communication Protocol
LON
Compatible with Series
M171, M172
Wire Connection Type
Screw Clamp
Compatible Product Type
Performance Logic Controllers
Compatible with Brand
Schneider

Description

Plug-In LONWorks, Width 1.38 in, Depth 1.65 in, For Use With Logic controller M171 performance, Logic controller M172 performance, Height 4.3 in, Product Type Communication Module, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.