Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 5 A, 8 Pins, Quick Connect

  • Mfr # RXG23M7

  • Zoro # G3466304


product price: $13.89
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
220V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXG23M7
Zoro #
G3466304
UPC #
785901949824
Country of Origin
China

Dimensions

Overall Height - Relay
1.25 in
Body Height
3.13 in
Overall Depth
1.69 in
Flat Pin Width
0.09 in
Body Depth
1.14 in
Body Width
0.51 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
220V AC
Current Rating
5 A
Contact Form
DPDT
Contact Rating (AC)
5 A @ 250V
Contact Rating (DC)
5 A @ 30V
Status Indicator
LED and Mechanical Flag
Power Consumption - Relay
0.82 VA
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Response Time
20 msec
Standards
CE Certified, CSA C22.2 No 14, CSA Certified, DNV-GL, EAC, IEC 61810-1, UL 508, UL Listed
Contact Material
Silver Alloy
Socket Code
K
Input Voltage
1.1V AC
Power Consumption
0.82 VA
Sealing
Enclosed
Coil Resistance
21,000 ohm
Mechanical Operating Durability
10,000,000
Series
Harmony(TM) RXG Series
Resistance Properties
Shock-Resistant, Vibration-Resistant
Pin Shape
Flat
Insulation Resistance
1,000 megaohm
Frequency
50/60 Hz
Maximum Switching Voltage
250V AC, 30V DC
Maximum Operating Temperature
158 Degrees F
Dielectric Strength
1,000V AC Between Contacts with Micro Disconnection, 3,000V AC Between Poles with Basic Insulation, 5,000V AC Between Coil and Contact with Reinforced Insulation
IP Rating
IP40
Minimum Operating Temperature
-40 Degrees F
Electrical Operating Durability
100,000
Weight
0.64 oz
Minimum Switching Current
10 mA
For Use With
Hard-Wired Logic Automated Systems
Protection Category
RT I
Switching Power
Max 1250 VA; Min 50 mW at 10 mA, 5 V DC
Operating Time
20 ms
Switching Voltage
250 V AC/30 V DC

Description

Relay, Base Shape Square, Coil Voltage 220V AC, Contact Form DPDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V, Mounting Style Plug-In, Body Depth 1.14 in, Body Height 3.13 in, Body Width 0.51 in, Coil Resistance 21,000 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.