Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 6 A, 14 Pins, Quick Connect

  • Mfr # RXM4AB2E7

  • Zoro # G3467004


product price: $8.70
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
48V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXM4AB2E7
Zoro #
G3467004
UPC #
785901673859
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
1.06 in
Body Width
0.82 in
Body Depth
1.57 in
Flat Pin Width
0.09 in
Overall Depth
1.8 in
Body Height
1.06 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
48V AC
Current Rating
6 A
Contact Form
4PDT
Contact Rating (AC)
6 A @ 250V
Contact Rating (DC)
6 A @ 28V
Status Indicator
LED and Mechanical Flag
Socket Code
G
Standards
CE Certified, CSA C22.2 No 14, CSA Certified, EN/IEC 61810-1, GOST, Lloyd's, UL 508, UL Listed
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Input Voltage
52.8V AC
Response Time
20 msec
Contact Material
Silver Alloy
Power Consumption - Relay
1.2 VA
Dielectric Strength
1,300V AC Between Contacts with Micro Disconnection, 2,000V AC Between Coil and Contact with Basic Insulation, 2,000V AC Between Poles with Basic Insulation
Pin Shape
Flat
Maximum Operating Temperature
131 Degrees F
Power Consumption
1.2 VA
Sealing
Enclosed
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Shock-Resistant, Vibration-Resistant
Minimum Switching Current
10 mA
Push-To-Test Method
Lockable Push Test Button
Mechanical Operating Durability
10,000,000
Maximum Switching Voltage
250V
Electrical Operating Durability
100,000
For Use With
RXZE Socket
Coil Resistance
710 ohm
Weight
1.28 oz
IP Rating
IP40
Series
Harmony(TM) RXM Series
Frequency
50/60 Hz
Protection Category
RT I
Switching Power
Max 1500 VA/168 W; Min 170 mW 10 mA, 17 V
Operating Time
20 ms
Switching Voltage
250 V IEC

Description

Relay, Base Shape Square, Coil Voltage 48V AC, Contact Form 4PDT, Current Rating 6 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 28V, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.57 in, Body Height 1.06 in, Body Width 0.82 in, Coil Resistance 710 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.