This item is Discontinued.

Schneider Electric Relay, 48V AC Coil Volts, Square, 14 Pin, 4PDT RXM4AB3E7

Relay, 48V AC Coil Volts, Square, 14 Pin, 4PDT (Discontinued)

  • Mfr # RXM4AB3E7
  • Zoro # G3464405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXM4AB3E7
Zoro #
G3464405
UPC #
785901950318
Country of Origin
China

Dimensions

Body Height - Relay
1.06 in
Body Width - Relay
0.82 in
Body Depth - Relay
1.57 in
Overall Height - Relay
1.06 in
Overall Depth
1.06 in
Body Depth
1.06 in
Body Width
0.82 in
Body Height
1.57 in

Details

Item
Relay
Coil Volts
48V AC
AC Contact Rating - Relay
3A @ 250V, 6A @ 250/277V
DC Contact Rating - Relay
3A @ 28V, 6A @ 28V, 8A @ 30V
Base Type - Plug In Relay
Square
Number of Pins - Relay
14
Contact Form - Relay
4PDT
Mounting - Relay
Plug In
Power Consumption - Relay
1.2 VA
Contact Material
Silver Nickel
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Standards
CSA C22.2 No 14, EN/IEC 61810-1, UL 508
Push To Test
No
Status Indicator
LED Indicator
Item - Relay
Plug In Relay
Contact Form
4PDT
Push-To-Test Method
No Button
Power Consumption
1.2 VA
Contact Rating (AC)
3A @ 250V, 6A @ 250/277V
Contact Rating (DC)
3A @ 28V, 6A @ 28V, 8A @ 30V
Base Shape
Square
Number of Pins
14
Coil Voltage
48V AC
Mounting Style
Plug-In

Description

Relay, Base Shape Square, Coil Voltage 48V AC, Contact Form 4PDT, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 3A @ 250V, 6A @ 250/277V, Contact Rating (DC) 3A @ 28V, 6A @ 28V, 8A @ 30V, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.06 in, Body Height 1.57 in, Body Width 0.82 in, Contact Material Silver Nickel, Features IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.