Zoro Homepage
This item is Discontinued.
Schneider Electric Relay, 110V DC Coil Volts, Square, 5 Pin RSB1A120FD

Relay, 110V DC Coil Volts, Square, 5 Pin (Discontinued)

  • Mfr # RSB1A120FD
  • Zoro # G3467582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1A120FD
Zoro #
G3467582
UPC #
785901938675
Country of Origin
Austria

Dimensions

Body Height - Relay
1.14 in
Body Width - Relay
0.49 in
Body Depth - Relay
0.62 in
Overall Height - Relay
1.14 in
Overall Depth
1.14 in
Body Depth
1.14 in
Body Width
0.49 in
Body Height
0.62 in

Description

Relay, Base Shape Square, Coil Voltage 110V DC, Number of Pins 5, Status Indicator No Indicator, Contact Rating (DC) 12A @ 110V, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.14 in, Body Height 0.62 in, Body Width 0.49 in, Contact Material Silver Nickel, Features IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.