Zoro Homepage
This item is Discontinued.
Schneider Electric Potentiometer, 40 HP, 575-690V ATVPOT25K

Potentiometer, 40 HP, 575-690V (Discontinued)

  • Mfr # ATVPOT25K
  • Zoro # G0105616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATVPOT25K
Zoro #
G0105616
UPC #
785901397304
Country of Origin
Mexico

Details

Item
Potentiometer Kit
Input Voltage
575-690V AC
Phase
3
Output Current (Amps)
41
Includes
Potentiometer 22mm Operator, 2.5k Ohm Potentiometer, Legend Holder

Description

Potentiometer Kit, Input Voltage 575-690V AC, 3 Phase, Output Current (Amps) 41, Includes Potentiometer 22mm Operator, 2.5k Ohm Potentiometer, Legend Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.