Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potentiometer, Standard, 22 mm

  • Mfr # XB4BD912R4K7

  • Zoro # G0194034


product price: $55.15
/ea

Key Features

Watts
1 W
Ohms
4,700
Max. Voltage
30V AC, 42V DC
NEMA Rating
13, 4X
Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BD912R4K7
Zoro #
G0194034
UPC #
785901527664
Country of Origin
France

Dimensions

Size
22 mm
Mounting Diameter
22 mm
Cad Overall Width
30 mm
Cad Overall Height
47 mm
Cad Overall Depth
82 mm
Overall Height
1.85 in
Overall Depth
3.23 in
Panel Cutout Diameter
22 mm
Overall Width
1.18 in

Details

Item
Potentiometer
Watts
1 W
Ohms
4,700
Max. Voltage
30V AC, 42V DC
NEMA Rating
13, 4X
Product Certifications
CSA || UL Listed || BV
Ip Degree Of Protection
IP66 IEC 60529 || IP69 IEC 60529 || IP69K IEC 60529
Ik Degree Of Protection
IK06 IEC 50102
Bezel Material
chromium plated metal
Product Compatibility
Ø 6 mm shaft
Ambient Air Temperature For Operation
-40-70°C
Operator Profile
knurled knob, with white)
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Head Type
standard
Ambient Air Temperature For Storage
-40-70°C
Rated Power In W
1 W 70°C
Shape Of Signaling Unit Head
round
Mechanical Durability
50000 cycles
Electrical Shock Protection Class
class II IEC 60536
Material
cermet
[Us] Rated Supply Voltage
<= 30 V AC || <= 42 V DC
Device Short Name
XB4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TH
Standards
CSA C22.2 No 14 || EN/IEC 60947-1 || UL 508
Potentiometer Characteristic
linear
Ohmic Value
4700 Ohm
Precision Of Internal Conversion Resistor
-0.1
Device Presentation
complete product
Group Of Product
potentiometer knurled knob
Main Group
potentiometer
Colour Of Marking
white
Product Or Component Type
potentiometer
Rated Supply Voltage
Less than or Equal to 30 V AC; Less than or Equal to 42 V DC
Operating Temperature - Minimum
-40 Degrees F
Voltage Rating - Maximum
42 V DC
Resistance Rating
4,700 ohm
Resistance Properties
Impact Resistant, Vibration Resistant, Watertight
IP Rating
IP66
Series
XB4
Power Rating
1 W
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
13, 4X
Knob Style
Standard

Description

Potentiometer, Watts 1 W, Ohms 4,700, Max. Voltage 30V AC, 42V DC, NEMA Rating 13, 4X, 22 mm Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.