Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potentiometer, Standard, 22 mm

  • Mfr # XB5AD912R470K

  • Zoro # G3614984


product price: $50.65
/ea

Key Features

Watts
0.26 W
Ohms
470,000
Max. Voltage
30V AC, 42V DC
NEMA Rating
13, 4X
Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AD912R470K
Zoro #
G3614984
UPC #
785901536420
Country of Origin
France

Dimensions

Size
22 mm
Overall Width
1.18 in
Panel Cutout Diameter
22 mm
Overall Depth
3.23 in
Overall Height
1.85 in
Cad Overall Height
42 mm
Cad Overall Depth
82 mm
Cad Overall Width
30 mm
Mounting Diameter
22 mm

Details

Item
Potentiometer
Watts
0.26 W
Ohms
470,000
Max. Voltage
30V AC, 42V DC
NEMA Rating
13, 4X
Knob Style
Standard
Resistance Properties
Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Power Rating
0.26 W
NEMA Enclosure Rating
13, 4X
Voltage Rating - Maximum
42 V DC
Operating Temperature - Minimum
-40 Degrees F
Series
XB5
Resistance Rating
470,000 ohm
IP Rating
IP66
Standards
CSA C22.2 No 14 || UL 508 || EN/IEC 60947-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Shock Protection Class
class II IEC 60536
Precision Of Internal Conversion Resistor
-0.1
Colour Of Marking
white
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Presentation
complete product
Product Or Component Type
potentiometer
Operator Profile
knurled knob, with white)
[Us] Rated Supply Voltage
<= 30 V AC || <= 42 V DC
Ik Degree Of Protection
IK03 IEC 50102
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
XB5
Material
cermet
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Group Of Product
potentiometer knurled knob
Rated Power In W
0.26 W 70°C
Bezel Material
dark grey plastic
Potentiometer Characteristic
linear
Mechanical Durability
50000 cycles
Product Certifications
CSA || UL Listed || BV
Ohmic Value
470000 Ohm
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ip Degree Of Protection
IP66 IEC 60529
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Head Type
standard
Ambient Air Temperature For Operation
-40-70°C
Product Compatibility
Ø 6 mm shaft
Main Group
potentiometer

Description

Potentiometer, Watts 0.26 W, Ohms 470,000, Max. Voltage 30V AC, 42V DC, NEMA Rating 13, 4X, 22 mm Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.