Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Schneider Electric Power Cord Kit (6 ea), Locking, C13 to C14, 1.8m, PK6 AP8706S-NA

Power Cord Kit (6 ea), Locking, C13 to C14, 1.8m, PK6 (Discontinued)

  • Mfr # AP8706S-NA
  • Zoro # G8757066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8706S-NA
Zoro #
G8757066
UPC #
731304294405
Country of Origin
Unknown

Dimensions

Cord Length
6 ft

Details

First End Connector Detail
1 x IEC 60320 C13
Product Color
Black
Current Rating
10A
Second End Connector Detail
1 x IEC 60320 C14
Product Name
Power Cord Kit (6 ea), Locking, C13 to C14, 1.8m, North America
Device Supported
PDU
Compatibility
APC AP8000 Series Rack PDUs
Product Type
Power Interconnect Cord

Description

Power Cord Kit (6 ea), Locking, C13 to C14, 1.8m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.