Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Basic, L5-20R, L5-20P, Black

  • Mfr # AP9564

  • Zoro # G903918324


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Type
Basic
Number of Outlets
10
Receptacle Configuration
L5-20R
Mounting Type - Plugs and Receptacles
Rack
Plug Configuration
L5-20P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9564
Zoro #
G903918324
UPC #
-
Country of Origin
China

Dimensions

Depth
2.2 in
Length
12 ft
Thickness
5.7 cm
Width
44.7 cm
Height
4.4 cm
Rack Size
1U
Cable Length
12 ft

Details

Item
Power Strip
Type
Basic
Number of Outlets
10
Receptacle Configuration
L5-20R
Mounting Type - Plugs and Receptacles
Rack
Plug Configuration
L5-20P
Amps - Plugs and Receptacles
16 A
Voltage - Plugs and Receptacles
100/120V
Color
Black
Standards
cUL Listed; UL Listed
Special Features
Lead Free
Includes
Installation guide, Rack mounting brackets
Ambient Air Temperature For Operation
-5 to 45°C
Ambient Air Temperature For Storage
-25 to 65°C
Operating altitude
0 to 10000 ft
Input Frequency
50/60 Hz
Number of Cables
1
Mounting Location
front; rear
Mounting position
horizontal
Relative humidity
0-95 %
Green Environmental Attribute
Environmentally Friendly; Green Premium; Lead Free; Optimized Energy Efficiency
Power Rating
2400 VA

Description

Features
  • Product Type - PDU.
  • Input Receptacles - NEMA L5-20P.
  • Output Receptacles - 10 x NEMA L5-20R.
  • Input Voltage - 120 V AC.
  • Output Voltage - 120 V AC.
  • Power Rating - 2.40 kVA.
  • Circuit Breaker - Yes.
  • Color - Black.
  • Form Factor - Rack-mountable.
  • Rack Height - 1U.
  • Cord Length - 12.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.