Zoro Homepage

Power Strip, Basic, L6-20P, Black

  • Mfr # AP9566

  • Zoro # G703918388


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Type
Basic
Number of Outlets
12
Mounting Type - Plugs and Receptacles
Rack
Plug Configuration
L6-20P
Amps - Plugs and Receptacles
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9566
Zoro #
G703918388
UPC #
-
Country of Origin
China

Dimensions

Height
4.4 cm
Depth
2.2 in
Width
44.7 cm
Thickness
5.7 cm
Rack Size
1U
Cable Length
12 ft

Description

Features
  • Product Type - PDU.
  • Input Receptacles - NEMA L6-20P.
  • Output Receptacles - 12 x IEC 320-C13.
  • Input Voltage - 208 V AC.
  • Output Voltage - 208 V AC.
  • Power Rating - 3.33 kVA.
  • Color - Black.
  • Form Factor - Rack-mountable.
  • Rack Height - 1U.
  • Cord Length - 12.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.