Zoro Homepage

Power Strip, Rack Mounted, 5-20R, 5-20P, 12 ft., Black

  • Mfr # AP9563

  • Zoro # G110671005


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
12 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9563
Zoro #
G110671005
UPC #
731304203889
Country of Origin
China

Dimensions

Cord Length
12 ft.
Depth
5.7 cm
Height
4.4 cm

Details

Item
Power Strip
Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Standards
cUL Listed; UL Listed
Number of Outlets
10
Amps
16 A
Voltage
100 V || 120 V
Hz
50/60 Hz

Description

Rack PDU, Basic, 1U, 20A, 120V, (10)5-20, 5-20P - Basic - NEMA 5-20P - 10 x NEMA 5-20R - 100 V, 120 V - 2400 W - 12 ft Cord Length - 1U - Horizontal - Rack-mountable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.