Power Supply, 100 to 240V AC, 24 V DC, 480W, 20A, DIN Rail

  • Mfr # ABLS1A24200

  • Zoro # G710769768


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V AC
Output Voltage - Nominal
24 V DC
Output Power - Rated
480W
Current - Output
20A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABLS1A24200
Zoro #
G710769768
UPC #
-
Country of Origin
India

Dimensions

Overall Height
85.5 mm
Overall Width
123.6 mm
Overall Depth
128.5 mm
Height
123.6 mm
Depth
128.5 mm
Width
85.5 mm

Details

Item
Power Supply
Input Voltage
100 to 240V AC
Output Voltage - Nominal
24 V DC
Output Power - Rated
480W
Current - Output
20A
Mounting
DIN Rail
Housing Material
Aluminum Case
Phase
Single
Power Supply Style
Regulated Switch
Standards
IEC 62368-1, EN/IEC 61010-1, EN 61010-2-201, EN/IEC 61204-3, IEC 61000-6-1, IEC 61000-6-2, IEC 61000-6-3, IEC 61000-6-4, IEC 61000-3-2, EN 61000-3-3, UL 62368-1, UL 61010-1, UL 61010-2-201, CSA C22.2 No 62368-1, CSA C22.2 No 61010-1, CSA C22.2 No 61010-2-201, EN/IEC 62368-1
Style
Regulated Switch
Connection
Screw
Case Material
Aluminum Case
Hz
50/60 Hz
IP Rating
IP20
Phase - Electrical
Single
Status Indicator
Green LED
Output Voltage
24 V DC
Output Amps
20A
Power Rating
480W
Pollution Degree
2
Input Protection Type
integrated fuse (not interchangeable) 10 A, external protection (recommended) 20 A Curve C, external protection (recommended) 16 A Curve B, external protection (recommended) 13 A Curve C
Network Frequency Limits
50-60 Hz
Output Protection Type
against overload and short-circuits automatic reset, against over temperature manual reset, against overvoltage manual reset
Holding Time
> 20 ms 115 V AC, > 20 ms 230 V AC
Ambient Air Temperature For Operation
-20-40°C without derating mounting position A 115 V AC < 6561.68 ft (2000 m), -20-50°C without derating mounting position A 230 V AC < 6561.68 ft (2000 m), 40-70°C with current derating of 1.67 % per°C mounting position A 115 V AC < 6561.68 ft (2000 m), 50-70°C with current derating of 2.5 % per°C mounting position A 230 V AC < 6561.68 ft (2000 m)
Inrush Current
45.0 A 115 V, 90.0 A 230 V
Line And Load Regulation
< 0.5 % network 0 to 100 % load at 25°C, < 1 % network full voltage range in line at 25°C
Vibration Resistance
3 mm 2-9 Hz)IEC 60068-2-6, 10 m/s² 9-200 Hz)IEC 60068-2-6
Load Capacitance
8000µF
Electrical Shock Protection Class
class I
Output Coupling
parallel, serial
Electromagnetic Emission
conducted emissions IEC 61000-6-3, radiated emissions IEC 61000-6-4
Power Supply Output Current
20 A
Residual Ripple
< 120 mV
Meantime Between Failure [Mtbf]
700000 h at 25°C, full load conforming to SR 332
Efficiency At Full Load
85...264 V AC without temperature derating, 120...375 V DC without temperature derating
Earthing System
TN, TT, IT
Current Consumption
< 5.4 A 115 V AC, < 2.7 A 230 V AC, < 5 A 140 V DC
Operating Altitude
< 5000 m
Electromagnetic Compatibility
immunity to electrostatic discharge - test level: 8 kV (contact discharge) conforming to IEC 61000-4-2, immunity to electrostatic discharge - test level: 15 kV (air discharge) conforming to IEC 61000-4-2, immunity to conducted RF disturbances - test level: 15 V/m (80 MHz...2 GHz) conforming to IEC 61000-4-3, immunity to conducted RF disturbances - test level: 5 V/m (2...2.7 GHz) conforming to IEC 61000-4-3, immunity to conducted RF disturbances - test level: 5 V/m (2.7...6 GHz) conforming to IEC 61000-4-3, immunity to fast transients - test level: 4 kV (on input-output) conforming to IEC 61000-4-4, surge immunity test - test level: 4 kV (between power supply and earth) conforming to IEC 61000-4-5, surge immunity test - test level: 3 kV (between phases) conforming to IEC 61000-4-5, immunity to conducted RF disturbances - test level: 15 V (0.15...80 MHz) conforming to IEC 61000-4-6, immunity to magnetic fields - test level: 30 A/m (50...60 Hz) conforming to IEC 61000-4-8, immunity to voltage dips conforming to IEC 61000-4-11, disturbing field emission conforming to EN 55016-2-3, limits for harmonic current emissions conforming to IEC 61000-3-2, conforming to EN 55016-1-2, conforming to EN 55016-2-1
Maximum Leakage Current
1 mA 240 V AC
Power Factor
0.95 at 115 V AC, 0.95 at 230 V AC
Power Dissipation In W
60 W
Efficiency
85 % 115 V AC, 88 % 230 V AC
Shock Resistance
150 m/s² 11 ms
Kw Rating
480 W
Supply
SELV IEC 60950-1, SELV IEC 60204-1, SELV IEC 60364-4-41
Response Time
< 1.5 s
Dielectric Strength
3000 V AC with input to output
Range of Product
Modicon Power Supply
Mounting Support
top hat type TH35-15 rail IEC 60715, top hat type TH35-7.5 rail IEC 60715, double-profile DIN rail
Service Life
10 year(s)
Overvoltage Category
II

Description

POWER SUPPLY 24V 20A 1PH OPTIMIZED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.