PowerLogic PM8000 - 89RD Remote display 96x96mm, with 3m cable + mount acc
Mfr # METSEPM89RD96
Zoro # G7835028
product price:Â $1,299.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
METSEPM89RD96
Zoro #
G7835028
UPC #
-
Country of Origin
China
Details
Item
PowerLogic PM8000 - 89RD Remote display
Description
Display (RD96) compatible with PowerLogic PM8000, ION7400 and ION9000. 96mm by 96mm color graphical LCD with push-button interface. Information avaiable from the display: power, energy consumption, harmonics, frequency, voltage, current, alarms and input output status. Viewable area: color TFT LCD, 320 pixels by 240 pixels QVGA. Panel mounting using a 30 mm push-button hole or 1/4 DIN cutout. Ingress Protection IP54 (UL type 12) rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.