
Molded Case Circuit Breaker, POWERPACT B Series, 60A, 2 Pole, 347/600V AC, 25kA at 240V AC, B Curve
Mfr # BDA260604
Zoro # G3981604
product price: $591.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT B
Amps
60A
Number of Poles
2
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDA260604
Zoro #
G3981604
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
125A/B
Width
2.12 in
Depth
3-1/2 in
Height
5.39 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
2/0 AWG (Cu/Al)
Description
PowerPact B Circuit Breaker,60A,2P,60
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.