This item is Discontinued.

Schneider Electric Programmable Relay, 1 A, 3 A TM172PDG42R

Programmable Relay, 1 A, 3 A (Discontinued)

  • Mfr # TM172PDG42R
  • Zoro # G3460442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM172PDG42R
Zoro #
G3460442
UPC #
785901504573
Country of Origin
Italy

Dimensions

Overall Height
4.33 in
Height
4.33 in
Width
5.67 in
Overall Width
5.67 in
Depth
2.38 in
Overall Depth
2.38 in

Details

Item
Programmable Relay
Input Voltage
20 to 38V DC, 24V AC
Output Type
Analog, Relay
Amps
1 A, 3 A
Clock
Yes
Display
LCD
Features
Relative Humidity 5% to 95% Non-Condensing
Timers
Programmable
Slots
1 CAN port - screw terminal block, 1 Ethernet - RJ45 Modbus TCP and BACnet IP with webserver, 1 USB type A - USB type A female, 1 USB type mini B - USB device port Mini-B, 2 RS485 - screw terminal block Modbus serial link or BACnet MS/TP
Description/Special Features
DIN rail, Discount Schedule PC12, Environmental Disclosure Product Environmental Profile, Ethernet, Modbus, Modicon M172 Performance Display 42 I/Os, mounting support Panel mounting with accessory, product specific application HVAC and pumping solution, relative humidity 5¿95 % non-condensing
Port Type
1 CAN, 1 Ethernet, 1 USB type A, 1 USB type mini B, 2 RS485
Product Type
Programmable Relay
Series
M172
Communication Protocol Method
Ethernet
Current
1 A, 3 A
Clock Included
Clock Included
Mounting Style
DIN Rail
Display Type
LCD
Communication Protocol
Modbus

Description

Programmable Relay, Input Voltage 20 to 38V DC, 24V AC, Output Type Analog, Relay, 1 A, 3 A Amps, 1 CAN port - screw terminal block, 1 Ethernet - RJ45 Modbus TCP and BACnet IP with webserver, 1 USB type A - USB type A female, 1 USB type mini B - USB device port Mini-B, 2 RS485 - screw terminal block Modbus serial link or BACnet MS/TP Slots, Timers Programmable, Yes Clock, LCD Display, Port Type 1 CAN, 1 Ethernet, 1 USB type A, 1 USB type mini B, 2 RS485

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.