Zoro Homepage

Protected Probe, Stainless Steel, RoHS

  • Mfr # RM79696043

  • Zoro # G3612062


product price: $64.99
/ea

Key Features

Standards
RoHS Compliant
Case Color
Gray
Type
Probe
Function
Control, Measurement
Mounts On
Mounting By Suspension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM79696043
Zoro #
G3612062
UPC #
389110282047
Country of Origin
France

Details

Item
Protected Probe
Standards
RoHS Compliant
Case Color
Gray
Type
Probe
Function
Control, Measurement
Mounts On
Mounting By Suspension
For Use With
RM35LM33MW, RM4L
Material
Stainless Steel
Application
Liquid Level Monitoring
Cover Material
PUC, Stainless Steel
Use With
Level Control Relays, Pump Control Relays
Weight
0.33 lb
Product Type
Level Control Probe
Number of Pieces
1
Compatible Series
RM22L, RM35L, RM4L
Product Compatibility
RM4L || RM35LM33MW
Accessory / Separate Part Destination
control relay || measurement relay
Accessory / Separate Part Designation
protected probe for mounting by suspension
Product Or Component Type
level control probe
Accessory / Separate Part Category
relay accessories

Description

Protected Probe, Application Liquid Level Monitoring, Compatible Series RM22L, RM35L, RM4L, Product Type Level Control Probe, Material Stainless Steel, Number of Pieces 1, Standards RoHS Compliant, Weight 0.33 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.