Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Protection cover, Harmony XB5, metal, silver, for RJ45 and USB ports
- Mfr # ZBSP3
- Zoro # G400905759
product price:Â
$
44.15
/ea
Key Features
Material
metal
Color
Silver
Thickness
1.5-2.5 mm
Product Compatibility
panel mounted RJ45 port XB5P, panel mounted USB port XB5P
Ip Degree of Protection
IP65 conforming to IEC 60529, IP67 conforming to IEC 60529, IP69K conforming to IEC 60529
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBSP3
- Zoro #
- G400905759
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thickness
- 1.5-2.5 mm
Details
- Item
- Protection cover,metal,silver,for RJ4
- Material
- metal
- Color
- Silver
- Product Compatibility
- panel mounted RJ45 port XB5P, panel mounted USB port XB5P
- Ip Degree of Protection
- IP65 conforming to IEC 60529, IP67 conforming to IEC 60529, IP69K conforming to IEC 60529
- Range of Product
- Harmony XB5
- Product or Component Type
- metal protection cover
- Accessory / Separate Part Category
- protection accessories
- Product Or Component Type
- metal protection cover
- Ip Degree Of Protection
- IP65 conforming to IEC 60529 || IP67 conforming to IEC 60529 || IP69K conforming to IEC 60529
Description
Protection cover,metal,silver,for RJ4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.