Zoro Homepage

Protective Boot, 30mm

  • Mfr # 9001KU17

  • Zoro # G2814917


product price: $43.99
/ea

Key Features

Switch Style
No Switch
Color
Transparent
For Use With
Schneider 9001SK Series Selector Switches
Size
30 mm
Compatible with Series
9001K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KU17
Zoro #
G2814917
UPC #
785901320340
Country of Origin
Mexico

Dimensions

Size
30 mm

Details

Item
Boot
Switch Style
No Switch
Color
Transparent
For Use With
Schneider 9001SK Series Selector Switches
Compatible with Series
9001K
Product Type
Boot
Compatible Product Type
Standard Knob Selector Switches

Description

Protective Boot, Clear, 30mm Dia, Round, Provides Dust And Moisture Protection For Selector Switch, For Use With 9001 Standard Knob Selector Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.