Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Protective rear cover, Harmony XAP, for plastron XAPE301, insulated material, without opening, IP 65
- Mfr # XAPE901
- Zoro # G3164065
product price:Â
$
24.69
/ea
Key Features
Material
insulated material
Cable Entry
knock-out cable entries
Ambient Air Temperature For Storage
-40-70°C
Product Destination
for front plate XAPE301
Electrical Shock Protection Class
class I IEC 60536, class I NF C 20-030
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XAPE901
- Zoro #
- G3164065
- UPC #
- 785901628101
- Country of Origin
- France
- Item
- Pushbutton Enclosure 22Mm Xap +Options
- Material
- insulated material
- Cable Entry
- knock-out cable entries
- Ambient Air Temperature For Storage
- -40-70°C
- Product Destination
- for front plate XAPE301
- Electrical Shock Protection Class
- class I IEC 60536, class I NF C 20-030
- Device Short Name
- XAPE
- Protective Treatment
- TC, TH
- Range of Product
- Harmony XAP
- Product or Component Type
- protective rear cover
- Product Mounting
- flush mounting
- Resistance To Chemical Agents
- good resistant to acetone, good resistant to alcohols, good resistant to chloride and fluoride solvents, good resistant to diluted mineral acids, good resistant to oils and petrol, good resistant to organic acids, good resistant to salts
- Ambient Air Temperature For Operation
- -25-70°C
- Ip Degree of Protection
- IP65 IEC 60529, IP657 NF C 20-010
- Product Or Component Type
- protective rear cover
- Ip Degree Of Protection
- IP65 IEC 60529 || IP657 NF C 20-010
Description
Pushbutton Enclosure 22Mm Xap +Options
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.